Zoro Homepage

Cable NM Ripper

  • Mfr # 0252-11

  • Zoro # G0722714


product price: $7.89
/ea

Key Features

Capacity
14 to 6 AWG
Overall Length
3 5/8 in
Handle Type
Spring Return
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0252-11
Zoro #
G0722714
UPC #
783310563006
Country of Origin
China

Dimensions

Overall Length
3 5/8 in
Minimum Wire/Cable Diameter
14 ga
Maximum Wire/Cable Diameter
6 ga

Details

Item
Cable Ripper
Capacity
14 to 6 AWG
Handle Type
Spring Return
Insulated
No
Number of Pieces
1
Application
Slitting
Features
Corrosion Resistant
Adjustable
Manual
Cable Type
Romex 10/2, 12/2, 14/2 and other non metallic sheathed cable
Tether Capable
Tether Capable
Functions
Slitter
Handle Material
Zinc
Insulated / Uninsulated
Uninsulated
For Wire/Cable Type
Non-Metallic Sheathed Cable
Type
Cable Slitters
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Cutting Capacities
14 to 6 AWG
Wire Stripper Location
Hand Side
Tether Ready
No
Grip Style
Standard Cushion
Tool Functions
Cut
Jaw Opening Type
Spring Return
Stripping Capacity- Cable
14 to 6 AWG
Adjustment Mechanism
Manual
Body Material
Zinc

Description

The Greenlee 0252-11 Cable Ripper is a high-quality tool that will help you strip Romex cable quickly and easily. It can strip 6 to 14 AWG non metallic sheathed cable, such as Romex 10/2, 12/2, 14/2 and other cables. The adjustable manual ripper has a 3 5/8 in. overall length with a spring return handle. This lightweight tool is made of zinc for durability and features a tethering accessory hole on the handle for easy storage. The Greenlee 0252-11 Cable Ripper is the essential wire stripping tool you need to have on hand when working with electrical wiring or cables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.