Zoro Homepage

Cable Puller, 9986 lb, 120V, w/Force Gauge

  • Mfr # UT10-2S

  • Zoro # G5823824


product price: $9,957.99
/ea
Free Shipping & Returns

Key Features

Features
Can Shift from High Speed/Low Load Pulling to Low Speed/High Load Pulling with Foot Pedal Control Switch, No-Load High Speed of 16 ft/min for Loads Up to 4000 lb, No-Load Low Speed is 9 ft/min for Loads Up to 8000 lb
Includes
Force Gauge
Voltage
115V AC
Conduit
3 in
Use With
7/8 in dia (22.2mm) Double-Braided Polyester Composite Rated at 32,000 lb (142kN) min Breaking Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT10-2S
Zoro #
G5823824
UPC #
783310055280
Country of Origin
United States

Dimensions

Maximum Compatible Conduit Size
3 in

Details

Item
Cable Puller
Features
Can Shift from High Speed/Low Load Pulling to Low Speed/High Load Pulling with Foot Pedal Control Switch, No-Load High Speed of 16 ft/min for Loads Up to 4000 lb, No-Load Low Speed is 9 ft/min for Loads Up to 8000 lb
Includes
Force Gauge
Voltage
115V AC
Conduit
3 in
Use With
7/8 in dia (22.2mm) Double-Braided Polyester Composite Rated at 32,000 lb (142kN) min Breaking Strength
Amps
20 A
Motor
Two Speed
Function
For Cable Pulling
Pulling Force (Lb.)
9,986
Cable Capacity
1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends
Application
Cable Pulling
Maximum Continuous Pulling Force
6,500 lbf
Minimum Pulling Speed at Maximum Pulling Force
7 fpm
Tool Type
Cable Puller
Maximum Momentary Pulling Force
10,000 lbf
No Load Pulling Speed
16 fpm
Horsepower
1 1/2 hp
Tool Weight
86 lb
Current
20 A

Description

If you are looking for a reliable cable puller, the Greenlee UT10-2S is an excellent choice. The unit has a 9,986 lb pulling force at 120 V and 20 A. It comes with a built-in force gauge that measures up to 100 lbs of tension. This Greenlee cable puller features two speed high torque integral motor that provides high performance and durability. The Greenlee Cable Puller is the perfect tool for your next project or job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.