Zoro Homepage

Cable Puller Sheave, Hook Type, 24 In

  • Mfr # 653

  • Zoro # G3292371


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Features
Self-Lubricating Bearings, Strong Welded Frames
Material
Aluminum Alloy Roller with Bearings, Steel
Includes
(2) Sheave Bushings, (2) Sheave Pin Clips, Sheave, Sheave Pin, Yoke Frame
Max. Capacity
4000 lb
For Use With
455, 456, Mfr. No. UT2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653
Zoro #
G3292371
UPC #
783310153276
Country of Origin
United States

Dimensions

Size
Roller 24 in dia x 5 in Width
Sheave Diameter
24 in
Sheave Width
5 in

Details

Item
Cable Puller Sheave
Features
Self-Lubricating Bearings, Strong Welded Frames
Material
Aluminum Alloy Roller with Bearings, Steel
Includes
(2) Sheave Bushings, (2) Sheave Pin Clips, Sheave, Sheave Pin, Yoke Frame
Max. Capacity
4000 lb
For Use With
455, 456, Mfr. No. UT2
Maximum Capacity
4,000 lb
Sheave Type
Hook Sheave
Product Type
Hook Sheave

Description

Cable Puller Sheave, Product Type Hook Sheave, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Hook Sheave, Maximum Capacity 4,000 lb, Material Aluminum Alloy Roller with Bearings, Steel, Features Self-Lubricating Bearings, Strong Welded Frames, Includes (2) Sheave Bushings, (2) Sheave Pin Clips, Sheave, Sheave Pin, Yoke Frame, Sheave Diameter 24 in, Sheave Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.