Zoro Homepage

Carbide Hole Saw, Carbide Tipped, 1-3/8 In

  • Mfr # 645-1-3/8

  • Zoro # G0786371


product price: $43.59
/ea

Key Features

Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Stainless Steel, Mild Steel, Copper, Aluminum and Brass
Max. Cutting Depth
1/8 in
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645-1-3/8
Zoro #
G0786371
UPC #
783310057000
Country of Origin
China

Dimensions

Max. Cutting Depth
1/8 in
Thread Size
3/8 in
Shank Size
3/8 in
Saw Dia.
1 3/8 in
Overall Diameter
1 3/8 in
Pilot Drill Length
2 1/2 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1/8 in

Details

Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Stainless Steel, Mild Steel, Copper, Aluminum and Brass
Arbor Design
Arbor Not Included
Teeth per Inch
4
Number of Teeth
4
Replacement Arbor No.
Mfr. No. 645-011
Hole Saw Product Grouping
Hole Saws
Replacement Pilot Drill No.
Mfr. No. 645-001
Item
Hole Cutter
Shank Shape
Round
Materials Cut
Stainless Steel
Primary Material Application
General Purpose
Impact Rated
Not Impact Rated
Number of Teeth (Hole Cutters Only)
4
Compatible Manufacturer Model Number
645-001
For Workpiece Material
Stainless Steel

Description

Hole Cutters, Hole Cutter, Primary Saw Application Metal, Max. Cutting Depth 1/8 in, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Number of Teeth 4, Thread Size 3/8 in, Replacement Arbor No. Mfr. No. 645-011, Shank Size 3/8 in, Replacement Pilot Drill No. Mfr. No. 645-001, Application Stainless Steel, Mild Steel, Copper, Aluminum And Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.