Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Set, Rubber, 10-1/4" W, Silver

  • Mfr # 603

  • Zoro # G1936212


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Stain Resistant, Chemical Resistant, and Non Marking
Includes
(2) Rigid Casters, (2) Swivel Casters
Material
Rubber
Overall Height
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
603
Zoro #
G1936212
UPC #
783310234050
Country of Origin
China

Dimensions

Overall Height
8 1/4 in
Width
10 1/4 in
Mounting Plate Length
11 3/4 in

Details

Item
Caster Set
Color
Silver
Features
Stain Resistant, Chemical Resistant, and Non Marking
Includes
(2) Rigid Casters, (2) Swivel Casters
Material
Rubber

Description

Caster Set, Color Silver, Features Stain Resistant, Chemical Resistant, and Non Marking, Includes (2) Rigid Casters, (2) Swivel Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.