Zoro Homepage

Chain Saw Bar, 13 In, For 5NWJ8

  • Mfr # 170074

  • Zoro # G0306336


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Bar Length
13 in
For Use With
5NWJ8
Type
13 in
Overall Length
16 in
Product Type
Guide Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170074
Zoro #
G0306336
UPC #
783310433699
Country of Origin
China

Dimensions

Bar Length
13 in
Overall Length
16 in

Details

Item
Chain Saw Bar
For Use With
5NWJ8
Type
13 in
Product Type
Guide Bar
Compatible Manufacturer Model Number
38568, 43177, 43178, HPS513, HPS513CB, LRF75, LRF88

Description

Chain Saw Bar, Product Type Guide Bar, Compatible Manufacturer Model Number 38568, 43177, 43178, HPS513, HPS513CB, LRF75, LRF88, Bar Length 13 in, Compatible Grainger Part Number 5NWJ8, Overall Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.