Shop GREENLEE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chest-StyleJobsiteBox, Grn, 25"H, 48"W
- Mfr # 2448
- Zoro # G225066314
product price:Â
$
932.99
/ea
Key Features
Handle Type
Recessed
Locking System
Padlock
Overall Height
25 in
Body Gauge
16 ga
Includes
Storage Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2448
- Zoro #
- G225066314
- UPC #
- 0783310232735
- Country of Origin
- United States
- Item
- Chest-Style Jobsite Box
- Handle Type
- Recessed
- Locking System
- Padlock
- Body Gauge
- 16 ga
- Includes
- Storage Tray
- Includes Casters
- Casters Not Included
- Number of Doors
- 1
- Features
- Finger Groove Lid Handle, Heavy-Duty Piano Hinges, Lid Bolster, Recessed Concealed Lock Protectors, Recessed Handles, Steel Support Arms, Storage Tray, Threaded Support Skids for Caster Installation
- Jobsite Storage Type
- Chest-Style Jobsite Box
- Material
- Steel
- Lid Style
- Piano
- Color
- Green
- Includes Padlock
- Padlock Not Included
- Traction Material
- Steel
Dimensions
- Overall Height
- 25 in
- Overall Width
- 48 in
- Overall Depth
- 24 in
Description
Chest-Style Jobsite Box, Body Gauge 16 ga, Color Green, Features Finger Groove Lid Handle, Heavy-Duty Piano Hinges, Lid Bolster, Recessed Concealed Lock Protectors, Recessed Handles, Steel Support Arms, Storage Tray, Threaded Support Skids for Caster Installation, Handle Type Recessed, Includes Storage Tray, Includes Casters Casters Not Included, Jobsite Storage Type Chest-Style Jobsite Box, Lid Style Piano, Locking System Padlock, Material Steel, Number of Doors 1, Overall Depth 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.