Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2007
Zoro #
G3011845
UPC #
783310369240
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Limited Lifetime
Details
Item
Circuit Tracer Kit
Voltage Range
9 to 300VAC
For Use On
Energized Lines
Traces Wires in Floors
Yes
Traces Wires in Non-Metalic Conduit
Yes
Includes
Receiver, Transmitter, Adapter Plug, (2) Receptacle Blades, Test Lead, Carrying Case and 9V Battery
Battery Type
9V
Receiver to Transmitter Distance
Up to 4 mi.
Description
Circuit Tracer Kit, Receiver to Transmitter Distance Up to 4 mi, Includes Receiver, Transmitter, Adapter Plug, (2) Receptacle Blades, Test Lead, Carrying Case and 9V Battery
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.