Zoro Homepage

Compact Threader Mounting Kit, Steel

  • Mfr # MKTC

  • Zoro # G5534580


product price: $211.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workhorse(TM) All-in-One Bending and Threading Workstation
Handle Type
None
Fits Brand
Greenlee
For Use With Mfr. Model Number
WK100, WK100-B
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTC
Zoro #
G5534580
UPC #
783310077565
Country of Origin
United States

Dimensions

Overall Length
2 11/16 in
Overall Width
1 1/2 in

Details

Item
Compact Threader Mounting Kit
For Use With
Workhorse(TM) All-in-One Bending and Threading Workstation
Handle Type
None
Fits Brand
Greenlee
For Use With Mfr. Model Number
WK100, WK100-B
Material
Steel
Type
Contractor Grade
Impact Rated
No
Includes
Hardware
Product Type
Threader Mounting Bracket
Compatible Threader Series
Not Threader Specific
Compatible Mfr. Model No.
WK100, WK100-B
Compatible Threader Mfr. Model No.
WK100, WK100-B
Compatible Threader Manufacturer Part Number
WK100, WK100-B
Compatible Manufacturer Part Number
WK100, WK100-B

Description

Compact Threader Mounting Kit, Compatible Threader Grainger Part Number 449T95, 449T96, Compatible Threader Manufacturer Part Number WK100, WK100-B, Compatible Threader Series Not Threader Specific, Product Type Threader Mounting Bracket, Fits Brand Greenlee, For Use With Workhorse(TM) All-in-One Bending and Threading Workstation, Handle Type None, Impact Rated No, Includes Hardware, Material Steel, Overall Length 2 11/16 in, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.