Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bender, Electrical, 1/2 to 2inCond

  • Mfr # 854DX

  • Zoro # G2638487


product price: $11,469.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Application
Conduit Bending
Construction
Steel
Includes
1/2 in-2 in Rigid/EMT/IMC Shoe, Digital Pendant, Roller Support
Depth (In.)
33 in
Operating Temp. (F)
-5 to 120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
854DX
Zoro #
G2638487
UPC #
783310026709
Country of Origin
United States

Dimensions

Depth (In.)
33 in
Height (In.)
46 in
Width (In.)
29 in
Overall Depth
33 in
Overall Width
29 3/8 in
Conduit Size - Maximum
2 in
Overall Height
46 1/8 in
Conduit Size - Minimum
1/2 in

Details

Item
Conduit Bender
Application
Conduit Bending
Construction
Steel
Includes
1/2 in-2 in Rigid/EMT/IMC Shoe, Digital Pendant, Roller Support
Operating Temp. (F)
-5 to 120
Voltage
120 V AC
Type
Electrical
Operating Position
Horizontal and Vertical
Wheel Type
Solid
Amps
20 A
Receptacle Type
GFCI Protected
Capacity
1/2 to 2 in Conduit, Schedule 40 Pipe
Features
Accurate, Digital Pendant Sets Angle and Monitors Process, Reliable, Solid State System, Versatile
Includes Bending Shoes
Yes
Includes Wheels
Yes
Current
20 A
Operating Position1
Horizontal, Vertical
Frame Material
Steel
Wheel Type1
Solid

Description

Conduit Bender, Includes Wheels Yes, Includes Bending Shoes Yes, Conduit Size - Maximum 2 in, Conduit Size - Minimum 1/2 in, Overall Width 29 3/8 in, Overall Height 46 1/8 in, Overall Depth 33 in, Voltage 120 V AC, Current 20 A, Application Conduit Bending, Features Accurate, Digital Pendant Sets Angle and Monitors Process, Reliable, Solid State System, Versatile, Frame Material Steel, Includes 1/2 in-2 in Rigid/EMT/IMC Shoe, Digital Pendant, Roller Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.