Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bender Head, 3/4 EMT, 1/2 Rigid

  • Mfr # 841A

  • Zoro # G2740997


product price: $53.39
/ea

Key Features

Application
For Stub-Ups, Saddle Bends, Back-to-Back Bends and Head Up or Down Bending
Centerline Bend Radius
5 1/8 in
Construction
Heat Treated Aluminum
For Use With
5C635
Pedal
Contoured, Non-slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
841A
Zoro #
G2740997
UPC #
783310128380
Country of Origin
China

Dimensions

Centerline Bend Radius
5 1/8 in
EMT Size
3/4 in
Rigid/IMC Size
1/2 in
EMT Conduit Size - Aluminum and Galvanized Steel
3/4 in
Rigid/IMC Conduit Size
1/2 in

Details

Item
Conduit Bender Head
Application
For Stub-Ups, Saddle Bends, Back-to-Back Bends and Head Up or Down Bending
Construction
Heat Treated Aluminum
For Use With
5C635
Pedal
Contoured, Non-slip
Type
Handle Not Included
Markings
Cast-In Offset Multipliers, Sight Indicator, Star, Arrow, Rim Notch 10, 22 1/2, 30, 45, 60 And 90 Deg
Material
Aluminum
Features
Lifetime Limited Warranty, Square Hook Design
Compatible with Manufacturer Model Number
84H1
Compatible with Brand
Site-Rite
Compatible with Product Type
Hand Bender
Accessory Type
Hand Bender Head
Compatible Manufacturer Part Number
84H1
Compatible Grainger Part Number
5C635
Compatible Manufacturer Model Number
84H1
For Use With Mfr. Model Number
84H1
Compatible with Manufacturer Model No.
84H1
Compatible with Mfr. Model No.
84H1
For Use with Mfr Model Number
84H1
Compatible Pump Manufacturer Part Number
84H1
Compatible Mfr. Model Number
84H1

Description

If you are working with conduit, the Greenlee 841A Conduit Bender Head is an essential tool. It will allow you to create all sorts of bends for your project. This 3/4 EMT and 1/2 Rigid bender head has a 5 1/8 in. centerline bend radius that allows you to get into tight spaces. The aluminum construction means it is lightweight and easy to use, while its heat treated material ensures durability. The contoured pedal ensures comfort when operating the bender head, and the non-slip surface provides better grip when in use. If you are looking for a versatile hand conduit bender head, look no further than this Greenlee product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.