Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bending Shoe, 1/2 to 1 in.

  • Mfr # SG4

  • Zoro # G7497777


product price: $3,629.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
For Use With
Mfr. No. 555 Electric Benders
Includes
Long Clamp Assembly, Short Clamp Assembly, Stopper Assembly, Storage Chest, Support Welment, Yoke Assembly
Features
Bend up to 4 Pieces of Conduit at the Same Time
Application
For Use With Mfr. No. 555 Electric Benders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG4
Zoro #
G7497777
UPC #
783310024194
Country of Origin
United States

Dimensions

EMT Conduit Size - Maximum
1 in
Rigid Conduit Size - Maximum
1 in
EMT Conduit Size - Minimum
3/4 in
IMC Conduit Size - Maximum
1 in
Conduit/Tubing Size - Maximum
1 in
IMC Conduit Size - Minimum
1/2 in
Conduit/Tubing Size - Minimum
3/4 in
Rigid Conduit Size - Minimum
1/2 in

Details

Item
Conduit Bending Shoe
Material
Aluminum
For Use With
Mfr. No. 555 Electric Benders
Includes
Long Clamp Assembly, Short Clamp Assembly, Stopper Assembly, Storage Chest, Support Welment, Yoke Assembly
Features
Bend up to 4 Pieces of Conduit at the Same Time
Application
For Use With Mfr. No. 555 Electric Benders
Accessory Type
Shotgun Shoe
Compatible with Manufacturer Model Number
555C, 555CX, 555DX
Compatible with Series
555
Compatible Conduit/Tubing Material
EMT Conduit
Compatible with Brand
Greenlee
Compatible with Product Type
Bender
Compatible Manufacturer Part Number
555C, 555CX, 555DX
Compatible Manufacturer Model Number
555C, 555CX, 555DX
For Use With Mfr. Model Number
555C, 555CX, 555DX
Compatible with Manufacturer Model No.
555C, 555CX, 555DX
Compatible with Mfr. Model No.
555C, 555CX, 555DX
For Use with Mfr Model Number
555C, 555CX, 555DX
Compatible Pump Manufacturer Part Number
555C, 555CX, 555DX
Compatible Mfr. Model Number
555C, 555CX, 555DX

Description

Conduit Bending Shoe, Compatible with Manufacturer Model Number 555C, 555CX, 555DX, Compatible with Grainger Part Number 34E696, 6TFG7, Material Aluminum, EMT Conduit Size - Maximum 1 in, EMT Conduit Size - Minimum 3/4 in, IMC Conduit Size - Maximum 1 in, IMC Conduit Size - Minimum 1/2 in, PVC-Coated Rigid Conduit Size - Maximum Not Applicable, PVC-Coated Rigid Conduit Size - Minimum Not Applicable, Conduit/Tubing Size - Maximum 1 in, Conduit/Tubing Size - Minimum 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.