Zoro Homepage

Conduit Bending Shoe, EMT, 1/2 to 2 in

  • Mfr # 13934

  • Zoro # G5302324


product price: $3,749.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Aluminum
For Use With
Mfr. No. 555 Electric Benders
Features
One Time Set-Up
Includes
Storage Box, Support Rollers
Application
For Use With Mfr. No. 555 Electric Benders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13934
Zoro #
G5302324
UPC #
783310013204
Country of Origin
United States

Dimensions

EMT Conduit Size - Maximum
2 in
EMT Conduit Size - Minimum
1/2 in
Conduit/Tubing Size - Maximum
2 in
Conduit/Tubing Size - Minimum
1/2 in

Details

Item
Conduit Bending Shoe
Material
Aluminum
For Use With
Mfr. No. 555 Electric Benders
Features
One Time Set-Up
Includes
Storage Box, Support Rollers
Application
For Use With Mfr. No. 555 Electric Benders
Accessory Type
EMT Shoe
Compatible Conduit/Tubing Material
EMT Conduit
Compatible with Product Type
Electric Conduit Bender
Compatible with Manufacturer Model Number
555CX, 555DX
Compatible with Brand
Greenlee
Compatible with Series
555
Compatible Manufacturer Part Number
555CX, 555DX
Compatible Manufacturer Model Number
555CX, 555DX
For Use With Mfr. Model Number
555CX, 555DX
Compatible with Manufacturer Model No.
555CX, 555DX
Compatible with Mfr. Model No.
555CX, 555DX
For Use with Mfr Model Number
555CX, 555DX
Compatible Pump Manufacturer Part Number
555CX, 555DX
Compatible Mfr. Model Number
555CX, 555DX

Description

Conduit Bending Shoe, Compatible with Manufacturer Model Number 555CX, 555DX, Compatible with Grainger Part Number 6TFG7, Material Aluminum, EMT Conduit Size - Maximum 2 in, EMT Conduit Size - Minimum 1/2 in, IMC Conduit Size - Maximum Not Applicable, IMC Conduit Size - Minimum Not Applicable, PVC-Coated Rigid Conduit Size - Maximum Not Applicable, PVC-Coated Rigid Conduit Size - Minimum Not Applicable, Conduit/Tubing Size - Maximum 2 in, Conduit/Tubing Size - Minimum 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.