Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series

  • Mfr # ETS12LX11

  • Zoro # G8476916


product price: $2,087.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cutting Capacity/Material
1/2 in dia Common Bolt, 1/2 in dia Threaded Rod, 7/16 in dia Grade 5 Bolt
Cordless Tool Battery Type
Li-Ion
Series
Gator
Primary Application
Hard Metal, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETS12LX11
Zoro #
G8476916
UPC #
783310611820
Country of Origin
Germany

Dimensions

Overall Length
13.6 in
Tool Length
13 5/8 in
Maximum Compatible Diameter
1/2 in
Overall Width
2.9 in
Overall Height
13.6 in

Details

Item
Cordless Bolt Cutter
Voltage
18 V DC
Cutting Capacity/Material
1/2 in dia Common Bolt, 1/2 in dia Threaded Rod, 7/16 in dia Grade 5 Bolt
Cordless Tool Battery Type
Li-Ion
Series
Gator
Primary Application
Hard Metal, Steel
Standards
UL Listed
Includes
8mm Bolt Cutter; 120V Charger; (2) 2.0Ah Batteries
Handle Type
Inline
Battery Pack Replacement
6CCJ3
Features
One Trigger Controls All Tool Functions, Tools Automatically Retract When the Cutting Cycle is Complete
Tool Weight
4.4 lb
Battery Included
6CCJ3
Corded/Cordless
Cordless
Corded/Banded
Cordless
Battery Capacity
2 Ah
Cutting Capacities
1/2 in dia Common Bolt, 1/2 in dia Threaded Rod, 1/4 in dia Aircraft Cable, 2/0 AWG Copper and Aluminum Cable, 3/0 AWG Pigeon ACSR, 3/8 in dia Ground Rod, 3/8 in dia Steel Rod, 3/8 in dia Grade 40 Rebar, 4 AWG Alumoweld One-Time Disposable Lock, 5/16 in dia Guy Strand, 5/16 in dia EHS Guy Strand, 5/16 in dia Grade 8 Bolt, 7/16 in dia Grade 5 Bolt, BL-9 Boa Lock
Compatible Battery Manufacturer Part Number
52176
Includes Batteries
Yes
Head Rotation
350 Degrees
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Maximum Bolt/Threaded Rod Capacity - Steel
3/8 in
Maximum Bolt/Threaded Rod Capacity - Stainless Steel
1/2 in
Includes Charger
Yes
Compatible Use On
ACSR, Aircraft Cable, Boa Lock, Common Bolt, Copper and Aluminum Cable, EHS Guy Strand, Grade 40 Rebar, Grade 5 Bolt, Grade 8 Bolt, Ground Rod, Guy Strand, One-Time Disposable Lock, Steel Rod, Threaded Rod
Battery Model Number
52176
Maximum Disposable Lock Capacity
One-Time Disposable Lock 4 AWG Alumoweld
Number of Batteries Included
2
Tool Series
ETS12LX
Product Type
Bolt Cutters
Power Source
Cordless
Jaw Capacity
0.5 in
Grip Style
Tacky
Battery Platform
Makita 18V LXT
Included Battery Part Number
6CCJ3

Description

Cordless Bolt Cutter, Product Type Bolt Cutters, Battery Platform Makita 18V LXT, Cutting Capacities 1/2 in dia Common Bolt, 1/2 in dia Threaded Rod, 1/4 in dia Aircraft Cable, 2/0 AWG Copper and Aluminum Cable, 3/0 AWG Pigeon ACSR, 3/8 in dia Ground Rod, 3/8 in dia Steel Rod, 3/8 in dia Grade 40 Rebar, 4 AWG Alumoweld One-Time Disposable Lock, 5/16 in dia Guy Strand, 5/16 in dia EHS Guy Strand, 5/16 in dia Grade 8 Bolt, 7/16 in dia Grade 5 Bolt, BL-9 Boa Lock

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.