Zoro Homepage

Cordless Cable Cutter, 10.8 V, Li-Ion Battery, Micro Cutter Series

  • Mfr # ES32FML110

  • Zoro # G8476861


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Voltage
11 V DC
Cutting Capacity/Material
500 MCM Fine Stranded Copper Cable
Cordless Tool Battery Type
Li-Ion
Series
Micro Cutter
Tool Weight
4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES32FML110
Zoro #
G8476861
UPC #
783310064640
Country of Origin
Germany

Dimensions

Tool Length
14 in
Overall Length
14 in
Maximum Compatible Wire/Cable Diameter
1.25 in

Description

Cordless Cable Cutter, Battery Platform 10.8V, Product Type Cable Cutter, Cutting Capacities 1 1/4 in Fine Stranded Copper Cable, Handle Type Inline, Cutting Head Type Scissor, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 1.5 Ah, Includes Batteries Yes, Voltage 11 V DC, Compatible Battery Grainger Part Number 36CF86, Maximum Compatible Wire/Cable Diameter 1.25 in, Compatible Wire/Cable Type Copper Cable, Cutting Force 1.5 ton

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.