Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Cable Cutter, 11 V DC, Li-Ion Battery, Micro Cutter Series

  • Mfr # ES32ML110

  • Zoro # G8476870


product price: $1,382.99
/ea
Free Shipping & Returns

Key Features

Voltage
11 V DC
Cutting Capacity/Material
240 Mm2 Aluminum 750 kcmil (MCM) (380 mm2 ), 300 MCM Cu Cable, 400 Kcmil (MCM)
Cordless Tool Battery Type
Li-Ion
Series
Micro Cutter
Tool Weight
4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES32ML110
Zoro #
G8476870
UPC #
783310064626
Country of Origin
Germany

Dimensions

Tool Length
14 in
Overall Length
14 in
Overall Width
2.8 in
Maximum Compatible Wire/Cable Diameter
300 kcmil

Details

Item
Cordless Cable Cutter
Voltage
11 V DC
Cutting Capacity/Material
240 Mm2 Aluminum 750 kcmil (MCM) (380 mm2 ), 300 MCM Cu Cable, 400 Kcmil (MCM)
Cordless Tool Battery Type
Li-Ion
Series
Micro Cutter
Tool Weight
4 lb
Standards
UL Listed
Corded/Cordless
Cordless
Battery Pack Replacement
6CCJ3
Includes
110V DC Charger
Corded/Banded
Cordless
Features
LED Battery Level Indicator, LED Work Light Illuminates Dark Work Areas, One Trigger Controls All Tool Functions, Overmolded Tacky Grip, Tools Automatically Retract
Battery Included
6CCJ3
Max. Operating Force
1.5 ton
Battery Capacity
3 Ah
Head Rotation
350 Degrees
Product Type
Cable Cutter
Includes Batteries
Yes
Cutting Head Type
Scissor
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Compatible Wire/Cable Type
Copper Cable
Battery Platform
10.8V
Maximum Cutting Capacity - Cable
400 kcmil Copper, 750 kcmil Aluminum
Handle Type
Inline
Included Battery Part Number
6CCJ3
Power Source
Cordless
Cutting Capacities
300 MCM Copper
Includes Charger
Yes
Cutting Force
1.5 ton
Tool Series
Micro Cutter

Description

Cordless Cable Cutter, Battery Platform 10.8V, Product Type Cable Cutter, Cutting Capacities 300 MCM Copper, Handle Type Inline, Cutting Head Type Scissor, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 3 Ah, Includes Batteries Yes, Voltage 11 V DC, Compatible Battery Grainger Part Number 6CCJ3, Maximum Compatible Wire/Cable Diameter 300 kcmil, Compatible Wire/Cable Type Copper Cable, Cutting Force 1.5 ton

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.