Zoro Homepage

Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series

  • Mfr # ETS8LX11

  • Zoro # G8476898


product price: $1,894.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cutting Capacity/Material
1/16 in Cable Tray (Mild Steel, Zinc Plated), 1/16 in Cable Tray (Stainless Steel), 1/16 in Steel Bolts (Grade 2), 1/16 in Steel Bolts (Grade 8), 3/16 in Steel Bolts (Grade 8), 5/16 in Cable Tray (Mild Steel, Zinc Plated), 5/16 in Cable Tray (Stainless Steel), 5/16 in Steel Bolts (Grade 2)
Cordless Tool Battery Type
Li-Ion
Series
Gator
Corded/Banded
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETS8LX11
Zoro #
G8476898
UPC #
783310611707
Country of Origin
Germany

Dimensions

Tool Length
15 7/16 in
Overall Length
12.1 in
Maximum Compatible Diameter
3/8 in
Manufacturer Warranty Length
7 yr

Details

Item
Cordless Cable Cutter
Voltage
18 V DC
Cutting Capacity/Material
1/16 in Cable Tray (Mild Steel, Zinc Plated), 1/16 in Cable Tray (Stainless Steel), 1/16 in Steel Bolts (Grade 2), 1/16 in Steel Bolts (Grade 8), 3/16 in Steel Bolts (Grade 8), 5/16 in Cable Tray (Mild Steel, Zinc Plated), 5/16 in Cable Tray (Stainless Steel), 5/16 in Steel Bolts (Grade 2)
Cordless Tool Battery Type
Li-Ion
Series
Gator
Corded/Banded
Cordless
Corded/Cordless
Cordless
Battery Included
6CCJ3
Cutting Action
Flush Cut
Features
Cuts Basket Style Cable Tray Wires in 2 sec, Cutting Head Rotates 350 Degrees , Equipped with Bluetooth Communication Enabled Via the Greenlee Gator Eye App, LED Display Screen Communicates Pressure and Battery Levels as Well as Tool Diagnostics with Real-Time Tool Feedback, LED Work Light Illuminates Dark Work Areas, One Trigger Controls All Tool Functions, Overmolded Tacky Grip Areas for Tool Gripping, Smart Chargers Control the Charging Current, Tools Automatically Retract When the Cutting Cycle is Complete, Uses Bio-Degradable Oil
Battery Capacity
4 Ah
Standards
UL Listed
Primary Application
Hard Metal, Steel
Includes
8mm Bolt Cutter; 120V Charger; (2) 2.0Ah Batteries
Battery Pack Replacement
6CCJ3
Tool Weight
3.3 lb
Handle Type
Inline
Number of Batteries Included
2
Maximum Cable Tray Capacity - Steel
3/8 in
Power Source
Cordless
Included Battery Part Number
6CCJ3
Maximum Bolt/Threaded Rod Capacity - Stainless Steel
3/8 in
Includes Batteries
Yes
Jaw Capacity
8 mm
Includes Charger
Yes
Maximum Bolt/Threaded Rod Capacity - Steel
3/8 in
Grip Material
Rubber
Maximum Cable Tray Capacity - Stainless Steel
3/8 in
Cutting Capacities
1/16 to 1/4 in Cable Tray, 1/16 to 3/16 in Steel Bolts, 1/16 to 5/16 in Cable Tray, 1/16 to 5/16 in Threaded Rods
Battery Platform
Makita 18V LXT
Product Type
Bolt Cutters, Cable Tray Cutters
Tool Series
Gator
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Head Rotation
350 Degrees
Grip Style
Tacky

Description

Cordless Cable Cutter, Product Type Bolt Cutters, Cable Tray Cutters, Battery Platform Makita 18V LXT, Cutting Capacities 1/16 to 1/4 in Cable Tray, 1/16 to 3/16 in Steel Bolts, 1/16 to 5/16 in Cable Tray, 1/16 to 5/16 in Threaded Rods, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 4 Ah, Power Source Cordless, Includes Batteries Yes, Voltage 18 V DC, Compatible Battery Grainger Part Number 6CCJ3, Maximum Compatible Diameter 3/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.