Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series

  • Mfr # ES32FLX11

  • Zoro # G8476940


product price:  $2,745.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cutting Capacity/Material
500 MCM Aluminum, 500 MCM Copper
Cordless Tool Battery Type
Li-Ion
Series
Gator
Tool Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES32FLX11
Zoro #
G8476940
UPC #
783310612063
Country of Origin
Germany

Dimensions

Tool Length
14 in
Overall Length
15.5 in
Overall Width
2.95 in
Maximum Compatible Wire/Cable Diameter
1.25 in

Details

Item
Cordless Cable Cutter
Voltage
18 V DC
Cutting Capacity/Material
500 MCM Aluminum, 500 MCM Copper
Cordless Tool Battery Type
Li-Ion
Series
Gator
Features
Greenlee Battery-Powered Tools Use Bio-Degradable Oil, LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status, LED Work Light Illuminates Dark Work Areas, One Trigger Controls All Tool Functions, Overmolded Tacky Grip, Tools Automatically Retract
Primary Application
For Cutting Fine Stranded Copper Cable
Corded/Cordless
Cordless
Battery Included
6CCJ3
Battery Capacity
3 Ah
Includes
Battery
Corded/Banded
Cordless
Battery Pack Replacement
6CCJ3
Tool Weight
5 lb
Standards
UL Listed
Handle Type
Inline
Compatible Wire/Cable Type
Aluminum Cable, Copper Cable
Battery Platform
Makita 18V LXT
Head Rotation
350 Degrees
Product Type
Cable Cutter
Cutting Capacities
1.25 in Copper
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Includes Batteries
Yes
Tool Series
Gator
Maximum Cutting Capacity - Cable
1 1/4 in Copper
Jaw Capacity
31.75 mm
Cutting Head Type
Scissor
Power Source
Cordless
Included Battery Part Number
6CCJ3

Description

Cordless Cable Cutter, Battery Platform Makita 18V LXT, Product Type Cable Cutter, Cutting Capacities 1.25 in Copper, Handle Type Inline, Cutting Head Type Scissor, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 3 Ah, Includes Batteries Yes, Voltage 18 V DC, Compatible Battery Grainger Part Number 6CCJ3, Maximum Compatible Wire/Cable Diameter 1.25 in, Compatible Wire/Cable Type Aluminum Cable, Copper Cable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.