Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Greenlee Cordless Cable Cutter, 18.0 V, Li-Ion Battery, Gator(R) Tools Series ESR1000LX11

Cordless Cable Cutter, 18.0 V, Li-Ion Battery, Gator(R) Tools Series (Discontinued)

  • Mfr # ESR1000LX11
  • Zoro # G4550419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESR1000LX11
Zoro #
G4550419
UPC #
783310079552
Country of Origin
China

Dimensions

Tool Length
15 in

Details

Item
Cordless Cable Cutter
Voltage
18.0 V
Cutting Capacity/Material
1000 MCM Copper, 1259 MCM Aluminum
Cordless Tool Battery Type
Li-Ion
Series
Gator(R) Tools
Tool Weight
7.4 lb
Battery Capacity
4.0 Ah
Max. Operating Force
6 ton
Corded/Cordless
Cordless
Features
Battery Life Indicator, Uniform Cuts
Charger Replacement
6CCJ5
Included Charger
6CCJ5

Description

Cordless Cable Cutter, Voltage 18 V, Features Battery Life Indicator, Uniform Cuts, Includes Case

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.