Cordless Cable Cutter, Battery Included, 18.0, Li-Ion Battery (Discontinued)
- Mfr # ES20L11
- Zoro # G4401345
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES20L11
Zoro #
G4401345
UPC #
783310139355
Country of Origin
Unknown
Dimensions
Tool Length
15"
Details
Item
Cordless Cable Cutter
Battery Included / Bare Tool
Battery Included
Voltage
18.0
Cutting Capacity/Material
3/4" Copper and Aluminum, 336 MCM ACSR, 3/4" Guy Strand, Ground Rod, 3/8" Rebar (Schedule 60)
Cordless Tool Battery Type
Li-Ion
Features
Scissor Style Blades Make it Easy to Cut Short Tag Ends on Tap Cables in H-tap Connectors, LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status, Cutting Head Rotates 350 Degrees
Battery Included
6CCJ4
Corded/Cordless
Cordless
Battery Capacity
1.5Ah
Tool Weight
4.6 lb.
Corded/Banded
Cordless
Battery Pack Replacement
6CCJ4
Includes
(2) Batteries, (1) Battery Charger, Carrying Case
Application
For Cutting Cable
Description
Cordless Cable Cutter, Voltage 18.0, Features Scissor Style Blades Make it Easy to Cut Short Tag Ends on Tap Cables in H-tap Connectors, LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status, Cutting Head Rotates 350 Degrees , Includes (2) Batteries, (1) Battery Charger, Carrying Case
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.