Cordless Cable Cutter, Battery Included, 18.0, Li-Ion Battery (Discontinued)
- Mfr # ES32FL11
- Zoro # G3975395
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES32FL11
Zoro #
G3975395
UPC #
783310192190
Country of Origin
Germany
Dimensions
Tool Length
14-5/8"
Details
Item
Cordless Cable Cutter
Battery Included / Bare Tool
Battery Included
Voltage
18.0
Cutting Capacity/Material
1-1/4" Fine Stranded Copper Cable
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Includes
(2) Batteries, (1) Battery Charger, Carrying Case
Tool Weight
4.4 lb.
Battery Included
6CCJ4
Corded/Cordless
Cordless
Battery Capacity
1.5Ah
Battery Pack Replacement
6CCJ4
Features
Cutting Head Rotates 350 Degrees
Application
For Cable Cutting
Description
Cordless Cable Cutter, Voltage 18.0, Features Cutting Head Rotates 350 Degrees , Includes (2) Batteries, (1) Battery Charger, Carrying Case
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.