Cordless Cable Cutter, Battery Included, 18.0, Li-Ion Battery (Discontinued)
- Mfr # ESC85L11
- Zoro # G3917426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESC85L11
Zoro #
G3917426
UPC #
783310521198
Country of Origin
Germany
Dimensions
Tool Length
21"
Details
Item
Cordless Cable Cutter
Battery Included / Bare Tool
Battery Included
Voltage
18.0
Cutting Capacity/Material
3-3/8" Copper, Aluminum, Communications
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, (1) Battery Charger, Carrying Case
Battery Capacity
3.0Ah
Tool Weight
14.9 lb.
Features
Cutting Head Rotates 350 Degrees
Battery Included
6CCJ4
Corded/Cordless
Cordless
Corded/Banded
Cordless
Battery Pack Replacement
6CCJ4
Application
For Cable Cutting
Description
Cordless Cable Cutter, Voltage 18.0, Features Cutting Head Rotates 350 Degrees , Includes (2) Batteries, (1) Battery Charger, Carrying Case
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.