Cordless Cable Cutter, Battery Included, 18.0, Li-Ion Battery (Discontinued)
- Mfr # ESG25L11
- Zoro # G4399437
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESG25L11
Zoro #
G4399437
UPC #
783310123835
Country of Origin
Unknown
Dimensions
Tool Length
15"
Details
Item
Cordless Cable Cutter
Battery Included / Bare Tool
Battery Included
Voltage
18.0
Cutting Capacity/Material
1" (25mm) Copper and Aluminum, 1" (636 MCM) ACSR/Grosbeak, 5/8" (16mm) Guy Strand, 3/8" (9mm) Ground Rod, 3/8" (9mm) Rebar (Sch 60), 1/2" (13mm) Wire Rope
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
6CCJ7
Battery Capacity
1.5Ah
Includes
(2) Batteries, (1) Battery Charger, Carrying Case
Tool Weight
4.6 lb.
Battery Included
6CCJ7
Features
Cutting Head Rotates 350 Degrees
Corded/Cordless
Cordless
Corded/Banded
Cordless
Application
For Cutting Cable
Description
Cordless Cable Cutter, Voltage 18.0, Features Cutting Head Rotates 350 Degrees , Includes (2) Batteries, (1) Battery Charger, Carrying Case
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.