Cordless Cable Cutter, Battery Included, 18.0, Li-Ion Battery (Discontinued)
- Mfr # ESG50L11
- Zoro # G3985161
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESG50L11
Zoro #
G3985161
UPC #
783310521297
Country of Origin
Germany
Dimensions
Tool Length
15-3/4"
Details
Item
Cordless Cable Cutter
Battery Included / Bare Tool
Battery Included
Voltage
18.0
Cutting Capacity/Material
2" (50mm) Aluminum Or Copper Cable
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
6CCJ4
Features
LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status, One Trigger Controls All Tool Functions, Cutting Head Rotates 350 Degrees
Corded/Banded
Cordless
Tool Weight
9.8 lb.
Includes
(2) Batteries, (1) Battery Charger, Carrying Case
Corded/Cordless
Cordless
Battery Capacity
3.0Ah
Battery Included
6CCJ4
Application
For Cable Cutting
Description
Cordless Cable Cutter, Voltage 18.0, Features LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status, One Trigger Controls All Tool Functions, Cutting Head Rotates 350 Degrees , Includes (2) Batteries, (1) Battery Charger, Carrying Case
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.