Zoro Homepage

Cordless Cable Cutter

  • Mfr # ESC50LX11

  • Zoro # G822579927


product price: $3,718.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESC50LX11
Zoro #
G822579927
UPC #
0783310080060
Country of Origin
Germany

Description

Cordless Cable Cutter, Battery Platform 18V, Product Type Cable Cutter, Cutting Capacities 2 in Standard, Handle Type Inline, Cutting Head Type Scissor, Cordless Tool Kit Contents Battery, Battery Capacity 4 Ah, Includes Batteries Yes, Voltage 18 V, Maximum Compatible Wire/Cable Diameter 2 in, Compatible Wire/Cable Type Aluminum, Copper, Features Competitor, Ergonomic, Greater Cutting Capacity with a More Compact Tool, Head Rotation 350 Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.