Zoro Homepage

Cordless Cable Cutter

  • Mfr # ESG45LXB

  • Zoro # G422581672


product price: $5,072.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESG45LXB
Zoro #
G422581672
UPC #
0783310612926
Country of Origin
Germany

Description

Cordless Cable Cutter, Battery Platform 18V, Product Type Hard Metal Cutter, Cutting Capacities 1,590 kcmil ACSR, 1/2 in EHS Guy Strand, 3/4 in Soft Steel Bolt, 5/8 in Standard Guy Strand, Handle Type In-Line, Cutting Head Type Guillotine, Cordless Tool Kit Contents Bare Tool, Includes Batteries No, Voltage 18 V, Maximum Compatible Wire/Cable Diameter 45 mm, Compatible Wire/Cable Type ACSR, Guy Strand, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.