Shop GREENLEE
See all product information
Create Account
Cordless Standard Bare Tool Die Crimper, 750 kcmil Aluminum/Copper Crimping, 24000 lb Crimping
- Mfr # EK1240LX12
- Zoro # G716380523
product price:Â
$
7,783.99
/ea
Free Shipping & Returns
Key Features
Dimensions
3-1/8 in W x 13-1/2 in H
Overall Length
16-1/4 in
Color
Black/Red
Control Type
Trigger
Handle Type
Pistol Style with Overmold Rubber Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EK1240LX12
- Zoro #
- G716380523
- UPC #
- 783310609841
- Country of Origin
- Germany
- Color
- Black/Red
- Control Type
- Trigger
- Handle Type
- Pistol Style with Overmold Rubber Grip
- Crimping Die Series
- EK1240LX
- Battery Capacity
- 4 Ah
- Crimping Capacity
- 750 kcmil Aluminum/Copper
- Battery Type
- Li-Ion
- Battery Included / Bare Tool
- Bare Tool
- Type
- Cordless Standard
- Voltage
- 18V
- Crimping Force
- 24000 lb
Dimensions
- Dimensions
- 3-1/8 in W x 13-1/2 in H
- Overall Length
- 16-1/4 in
Description
Greenlee Gator die crimper cordless standard, bare tool, series: EK1240LX, crimping capacity: 750 kcmil aluminum/copper, 12 ton crimping force, 18V, Li-ION battery, 4 Ah battery, pistol with overmold rubber grip, black/red, trigger control, 16-1/4 in OAL, 3-1/8 in W x 13-1/2 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.