Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Wire Cutter, 18 V DC, Li-Ion Battery, Gator Series

  • Mfr # ESG55LX11

  • Zoro # G8476977


product price: $6,618.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cutting Capacity/Material
2-3/16 in dia Copper and Aluminum, ACSR, Guy Strand, Steel
Cordless Tool Battery Type
Li-Ion
Series
Gator
Battery Capacity
4 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESG55LX11
Zoro #
G8476977
UPC #
783310612995
Country of Origin
Germany

Dimensions

Tool Length
18 13/16 in
Overall Length
18.125 in
Manufacturer Warranty Length
7 yr
Maximum Compatible Wire/Cable Diameter
0.625 in
Overall Width
3.125 in
Overall Height
13.25 in

Details

Item
Cordless Wire Cutter
Voltage
18 V DC
Cutting Capacity/Material
2-3/16 in dia Copper and Aluminum, ACSR, Guy Strand, Steel
Cordless Tool Battery Type
Li-Ion
Series
Gator
Battery Capacity
4 Ah
Corded/Cordless
Cordless
Standards
UL Listed
Features
Equipped with Bluetooth Communication Enabled Via the Greenlee Gator Eye App, LED Display Screen Communicating Pressure and Battery Levels, LED Work Light Illuminates Dark Work Areas, One Trigger Controls All Tool Functions, Overmolded Tacky Grip Areas for Tool Gripping, Scissor Style Blade for Cutting Short Tag Ends on Tap Cables in H-Tap Connectors, Smart Chargers Control the Charging Current, Tool Automatically Retracts When the Cutting Cycle is Complete, Uses Bio-Degradable Oil
Battery Pack Replacement
6CCJ3
Tool Weight
17.5 lb
Includes
110V DC Charger
Corded/Banded
Cordless
Battery Included
6CCJ3
Grip Style
Tacky
Cutting Capacities
5 mm ACSR, 5/8 in Guy Strand
Includes Charger
Yes
Tool Series
Gator
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Handle Type
Pistol Grip
Head Rotation
350 Degrees
Jaw Capacity
55 mm
Maximum Cutting Capacity - Wire Rope
5/8 in Wire Rope
Battery Platform
Makita 18V LXT
Cutting Head Type
Guillotine
Includes Batteries
Yes
Included Battery Part Number
6CCJ3
Grip Material
Rubber
Product Type
Wire Cutter
Power Source
Cordless
Number of Batteries Included
2

Description

Cordless Wire Cutter, Battery Platform Makita 18V LXT, Product Type Wire Cutter, Cutting Capacities 5 mm ACSR, 5/8 in Guy Strand, Handle Type Pistol Grip, Cutting Head Type Guillotine, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 4 Ah, Includes Batteries Yes, Voltage 18 V DC, Compatible Battery Grainger Part Number 6CCJ3, Maximum Compatible Wire/Cable Diameter 0.625 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.