Zoro Homepage

Crimper

  • Mfr # EK425LXDO11

  • Zoro # G806599903


product price: $2,833.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Includes
(2) Batteries
Crimping Force
6 ton
Battery Capacity
4 Ah
Grip Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK425LXDO11
Zoro #
G806599903
UPC #
783310609056
Country of Origin
Germany

Dimensions

Overall Length
18.5 in
Overall Width
4 in
Die Sizes included
D and O Die Grooves

Details

Item
Crimper
Voltage
120 V
Includes
(2) Batteries
Crimping Force
6 ton
Battery Capacity
4 Ah
Grip Material
Rubber
Includes Batteries
Yes
Included Battery Part Number
EK425LX
Number of Batteries Included
2
Maximum Aluminum Lug Crimping Capacity
266.8 kcmil
Minimum Aluminum Lug Crimping Capacity
266.8 kcmil
Standards
C/US UL Listed
Head Rotation
350 Degrees
Compatible Connector Type
Color Coded Lugs and Splices, H-Taps, Jumper Splices, Service Entrance Connectors, Stirrups, Tension Splices
Wireless Tool Tracking
Yes
Handle Type
Inline
Features
Pressure Sensor that Alerts if the Force is Below Specifications, 325 Crimps Per Battery Charge on 4/0 AWG Splices
Tool Series
Greenlee Gator
Crimp Head Type
Dieless
Maximum Copper Lug Crimping Capacity
2 AWG
Number of Dies Included
0
Crimping Capacities
1/0-4/0 AWG 0.840 Service Entrance Connectors, 10-2 AWG Copper H Taps, 4-1/0 AWG One Piece ACSR, 6-2/0 AWG Copper Tension Splices, 6-4/0 AWG All Aluminum Tension Splices, 6-4/0 AWG Aluminum H Taps, Connector 10-1/0 AWG 5/8 in Service Entrance Connectors
Power Source
Cordless
Compatible Die Type
Greenlee CJ Series Jaws
Head Style
Interchangable
Minimum Copper Lug Crimping Capacity
10 AWG
Battery Platform
Makita 18V LXT
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries, Carrying Case

Description

Crimper, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 2 AWG, Minimum Copper Lug Crimping Capacity 10 AWG, Maximum Aluminum Lug Crimping Capacity 266.8 kcmil, Minimum Aluminum Lug Crimping Capacity 266.8 kcmil, Crimping Force 6 ton, Compatible Die Type Greenlee CJ Series Jaws, Head Style Interchangable, Number of Dies Included 0, Die Sizes included D and O Die Grooves, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.