Shop GREENLEE
See all product information
Create Account
Crimper, Gator, In-Line Die Style Insulated, 600 kcmil Cu/350 kcmil Al, 17 in
- Mfr # EK622CVX11
- Zoro # G016381213
product price:Ā
$
5,592.99
/ea
Free Shipping & Returns
Key Features
Control Type
Trigger
Battery Type
Li-Ion
Battery Capacity
4 Ah
Dimensions
2.95 in W x 4.92 in D
Overall Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EK622CVX11
- Zoro #
- G016381213
- UPC #
- 783310041030
- Country of Origin
- Germany
- Control Type
- Trigger
- Battery Type
- Li-Ion
- Battery Capacity
- 4 Ah
- Includes
- (2) 18 V Batteries and 120 V Charger
- Crimping Force
- 12000 lb
- Type
- In-Line Die Style Insulated
- Handle Type
- Overmold Rubber Grip
- Series
- GatorĀ®
- Crimping Capacity
- 600 kcmil Cu and 350 kcmil Al
Dimensions
- Dimensions
- 2.95 in W x 4.92 in D
- Overall Length
- 17 in
Description
GREENLEE EK622CVX11 is an in-line die style insulated crimper from the GatorĀ® series for crimping copper and aluminum connectors. It delivers 12,000 lb of crimping force for electrical crimping applications requiring up to 600 kcmil copper or 350 kcmil aluminum capacity.
Key Features:
- Type: In-line die style insulated crimper for cable crimping.
- Crimping Capacity: Up to 600 kcmil copper and 350 kcmil aluminum.
- Crimping Force: 12,000 lb.
- Power Source: 18 V Li-Ion system with 4 Ah batteries.
- Control Type: Trigger control.
- Handle Type: Overmold rubber grip.
- Overall Length: 17 in.
- Dimensions: 2.95 in. W x 4.92 in. D.
- Includes: (2) 18 V batteries and 120 V charger.
- Series: GatorĀ®.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.