Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimper, Hydraulic, 750 kcmil Cap, 12 Ton

  • Mfr # RK1240

  • Zoro # G4399421


product price: $2,442.99
/ea
Free Shipping & Returns

Key Features

Capacity
750 kcmil
Application
For Crimping Wire and Cable
Features
Crimping Head has 1.65" (42 mm) Opening; Boss Included on Each Crimping Head for use with Hotsticks; Single-Acting Tools Require an External Hydraulic Pump Capable of 10,000 psi (700 bar); Capable of Crimping a Wide Range of Lugs, C-taps, H-Taps and Overhead Tension Sleeves; Includes: Carrying Case
Jaw Width (In.)
1
For Use With
External Hydraulic Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK1240
Zoro #
G4399421
UPC #
783310053514
Country of Origin
United States

Dimensions

Jaw Width (In.)
1
Jaw Length (In.)
1.65
Length (In.)
11-7/8
Length - Remote Head
11 7/8 in
Tool Length
11 7/8 in
Tool Width
2 7/8 in
Tool Height
5 in

Details

Item
Remote Powered Crimping Head
Capacity
750 kcmil
Application
For Crimping Wire and Cable
Features
Crimping Head has 1.65" (42 mm) Opening; Boss Included on Each Crimping Head for use with Hotsticks; Single-Acting Tools Require an External Hydraulic Pump Capable of 10,000 psi (700 bar); Capable of Crimping a Wide Range of Lugs, C-taps, H-Taps and Overhead Tension Sleeves; Includes: Carrying Case
For Use With
External Hydraulic Pump
Head Style - Crimper
C-Head
Primary Application - Crimping
Electrical Wire and Cable Crimping
Max. Hydraulic Pressure - Crimping Head
10,000 psi
Crimping Force (Lbs.)
24,000
Crimping Die Series
Greenlee Series KA12, KC12, KD12, U Style
Type
Remote Powered
Capacity Copper Lug - Crimper
8 AWG to 750 kcmil
Ram Type - Crimping Head
Single Acting
Max. Crimping Force - Crimper
12 ton
Max. Crimping Force (Tons)
12.0
Includes
Carrying Case, Crimping Head Boss
Standards
cULus Listed
Tool Weight
9.7 lb
Minimum Copper Lug Crimping Capacity
8 AWG
Compatible with Brand
Greenlee
Ram Type
Single Acting
Product Type
Remote Hydraulic Crimping Tool
Maximum Operating Pressure
10,000 psi
Minimum Operating Pressure
10,000 psi
Maximum Crimping Force
12 ton
Head Style
C-Head
Pressure Port
3/8 in Male Screw-Type Coupler
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Compatible Die Type
U-Die
Maximum Copper Lug Crimping Capacity
750 kcmil
Minimum Aluminum Lug Crimping Capacity
8 AWG

Description

Remote Powered Crimping Head, Product Type Remote Hydraulic Crimping Tool, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Maximum Crimping Force 12 ton, Compatible Die Type U-Die, Head Style C-Head, Minimum Operating Pressure 10,000 psi, Maximum Operating Pressure 10,000 psi, Minimum Operating Flow Rate Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.