Crimper Kit, In-Line Style Insulated, 12000 lb, 10 to 4/0 AWG, 19 in OAL
- Mfr # EK425VXDBG12
- Zoro # G816517485
product price:Â
$
4,024.99
/ea
Free Shipping & Returns
Key Features
Bare Tool/Kit
Kit
Depth
2.95 in
Type
In-Line Style Insulated
Crimping Force
12000 lb
Crimping Capacity
10 to 1/0 AWG 5/8 in Service Entrance Connectors, 1/0 to 4/0 AWG 0.840 Service Entrance Connectors, 6 to 4/0 AWG Aluminum H Taps, 10 to 2 AWG Copper H Taps, 6 to 2/0 AWG Copper Tension Splices, 6 to 4/0 AWG All Aluminum Tension Splices, 4 to 1/0 AWG 1-Piece ACSR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EK425VXDBG12
- Zoro #
- G816517485
- UPC #
- 783310042006
- Country of Origin
- Germany
Dimensions
- Depth
- 2.95 in
- Width
- 4.92 in
Details
- Bare Tool/Kit
- Kit
- Type
- In-Line Style Insulated
- Crimping Force
- 12000 lb
- Crimping Capacity
- 10 to 1/0 AWG 5/8 in Service Entrance Connectors, 1/0 to 4/0 AWG 0.840 Service Entrance Connectors, 6 to 4/0 AWG Aluminum H Taps, 10 to 2 AWG Copper H Taps, 6 to 2/0 AWG Copper Tension Splices, 6 to 4/0 AWG All Aluminum Tension Splices, 4 to 1/0 AWG 1-Piece ACSR
- Includes
- (2) 18 V Batteries and 12 V Charger
- Handle Type
- Overmold Rubber Grip
- Control Type
- Trigger
- Battery Type
- Li-Ion
- Battery Capacity
- 4 Ah
Description
GREENLEE EK425VXDBG12 is an in-line style insulated crimper kit rated for crimping compatible service entrance connectors, H taps, tension splices, and 1-piece ACSR conductors within the listed capacity ranges. It has a rated crimping force of 12,000 lb and features a trigger control and overmold rubber grip for electrical connector installation and repair applications.
Key Features:
- In-line style insulated crimper
- Rated crimping force: 12,000 lb
- Crimping capacity: 10 to 1/0 AWG 5/8 in. service entrance connectors; 1/0 to 4/0 AWG 0.840 service entrance connectors; 6 to 4/0 AWG aluminum H taps; 10 to 2 AWG copper H taps; 6 to 2/0 AWG copper tension splices; 6 to 4/0 AWG all-aluminum tension splices; 4 to 1/0 AWG 1-piece ACSR
- Battery type: Li-Ion, 4 Ah
- Kit includes: (2) 18 V batteries and 12 V charger
- Control type: Trigger
- Handle type: Overmold rubber grip
- Dimensions: 19 in. overall length, 4.92 in. width, 2.95 in. depth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.