Zoro Homepage

Crimping Die Purple, 4/0 Awg, 03087

  • Mfr # KC22-4/0

  • Zoro # G4189635


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Crimping Capacity
4/0 AWG
Compatible with Manufacturer Model No.
ECCXL, EK622L, EK628L
Compatible Connector Type
Aluminum, Copper
Number of Crimping Sizes
1
Maximum Crimping Force
6 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC22-4/0
Zoro #
G4189635
UPC #
-
Country of Origin
Germany

Dimensions

Number of Crimping Sizes
1

Details

Item
Crimping Die Set
Crimping Capacity
4/0 AWG
Compatible with Manufacturer Model No.
ECCXL, EK622L, EK628L
Compatible Connector Type
Aluminum, Copper
Maximum Crimping Force
6 ton
Compatible with Manufacturer Model Number
ECCXL, EK622L, EK628L
Compatible with Mfr. Model No.
ECCXL, EK622L, EK628L
Compatible Manufacturer Model Number
ECCXL, EK622L, EK628L
For Use with Mfr Model Number
ECCXL, EK622L, EK628L
Compatible Manufacturer Part Number
ECCXL, EK622L, EK628L
For Use With Mfr. Model Number
ECCXL, EK622L, EK628L
Compatible Pump Manufacturer Part Number
ECCXL, EK622L, EK628L
Compatible Mfr. Model Number
ECCXL, EK622L, EK628L

Description

Crimping Die Set, Compatible Connector Type Aluminum, Copper, Number of Crimping Sizes 1, Maximum Crimping Force 6 ton, Compatible Manufacturer Part Number ECCXL, EK622L, EK628L, Crimping Capacity 4/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.