Zoro Homepage

Crimping Die Set For Aluminum, For 1XGA6

  • Mfr # KD12AL

  • Zoro # G2082281


product price: $1,453.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style Aluminum
For Use With - Crimping Tool
Mfr. No. E12CCX11
Capacity Aluminum Lug - Crimper
6 AWG to 750 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD12AL
Zoro #
G2082281
UPC #
783310102618
Country of Origin
Taiwan, Province of China

Dimensions

Number of Crimping Sizes
16

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die Set
Crimping Die Series
U Style Aluminum
For Use With - Crimping Tool
Mfr. No. E12CCX11
Capacity Aluminum Lug - Crimper
6 AWG to 750 kcmil
Max. Crimping Force - Crimper
12 ton
For Use With
Mfr. No. E12CCX11
Cable Range
6 to 750 MCM
Application
Electrical Wire and Cable Crimping
Number of Dies in Set
15
Color Code
Yes
Cable Type
Copper
Capacity (AWG)
6 to 750 MCM
Crimping Capacity
6 AWG to 750 kcmil Aluminum Connectors
Includes
1 AWG KA12-1, 1/0 AWG KA12-1/0, 2 AWG KA12-2, 2/0 AWG KA12-2/0, 250 kcmil KA12-250, 3/0 AWG KA12-3/0, 300 kcmil KA12-300, 350 kcmil KA12-350, 4 AWG KA12-4, 4/0 AWG KA12-4/0, 400 kcmil KA12-400, 500 kcmil KA12-500, 6 AWG KA12-6, 600 kcmil KA12-600, 750 kcmil KA12-750, 8 AWG KA12-8
Compatible with Manufacturer Model Number
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
Compatible Cable Type
Aluminum
Connector Color Code
Black, Blue, Brown, Gold, Gray, Green, Olive, Pink, Red, Ruby, Tan, White, Yellow
Compatible Connector Type
Aluminum
Compatible with Brand
Greenlee
Maximum Crimping Force
12 ton
Number of Pieces
16
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
Compatible with Series
U Style Aluminum
Compatible Manufacturer Model Number
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
For Use With Mfr. Model Number
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
Compatible with Manufacturer Model No.
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
Compatible with Mfr. Model No.
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
For Use with Mfr Model Number
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
Compatible Pump Manufacturer Part Number
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
Compatible Mfr. Model Number
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550

Description

Upper and Lower Crimping Die Set, Compatible Connector Type Aluminum, Compatible Cable Type Aluminum, Number of Crimping Sizes 16, Connector Color Code Black, Blue, Brown, Gold, Gray, Green, Olive, Pink, Red, Ruby, Tan, White, Yellow, Number of Pieces 16, Maximum Crimping Force 12 ton, Compatible with Brand Greenlee, Compatible with Manufacturer Model Number 48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550, Compatible with Series U Style Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.