Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Die Set For Copper, For 1XGA6

  • Mfr # KD12CU

  • Zoro # G1164152


product price: $1,498.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style Copper
For Use With - Crimping Tool
Mfr. No. E12CCX11
Capacity Copper Lug - Crimper
6 AWG to 750 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD12CU
Zoro #
G1164152
UPC #
783310102601
Country of Origin
Taiwan, Province of China

Dimensions

Number of Crimping Sizes
16

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die Set
Crimping Die Series
U Style Copper
For Use With - Crimping Tool
Mfr. No. E12CCX11
Capacity Copper Lug - Crimper
6 AWG to 750 kcmil
Max. Crimping Force - Crimper
12 ton
Capacity (AWG)
6 to 750 MCM
Application
Electrical Wire and Cable Crimping
Cable Type
Copper
For Use With
Mfr. No. E12CCX11
Cable Range
6 to 750 MCM
Crimping Capacity
6 AWG to 750 kcmil Copper Connectors
Color Code
Yes
Number of Dies in Set
16
Includes
KC12-1 11003, KC12-1/011004, KC12-2 10999, KC12-2/011007, KC12-25011012, KC12-3/011010, KC12-30011013, KC12-35011014, KC12-4 10998, KC12-4/011011, KC12-40011015, KC12-50011016, KC12-6 10997, KC12-60011018, KC12-750 11020, KC12-8 10996
Number of Pieces
16
Compatible Cable Type
Copper
Compatible with Manufacturer Model Number
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
Maximum Crimping Force
12 ton
Compatible Connector Type
Copper
Compatible with Brand
Greenlee
Connector Color Code
Black, Blue, Brown, Gray, Green, Orange, Pink, Purple, Red, White, Yellow
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
Compatible with Series
U Style Copper
Compatible Manufacturer Model Number
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
For Use With Mfr. Model Number
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
Compatible with Manufacturer Model No.
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
Compatible with Mfr. Model No.
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
For Use with Mfr Model Number
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
Compatible Pump Manufacturer Part Number
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
Compatible Mfr. Model Number
48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550

Description

Upper and Lower Crimping Die Set, Compatible Connector Type Copper, Compatible Cable Type Copper, Number of Crimping Sizes 16, Connector Color Code Black, Blue, Brown, Gray, Green, Orange, Pink, Purple, Red, White, Yellow, Number of Pieces 16, Maximum Crimping Force 12 ton, Compatible with Brand Greenlee, Compatible with Manufacturer Model Number 48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550, Compatible with Series U Style Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.