Zoro Homepage

Crimping Die, W Style, 4 AWG

  • Mfr # KD6-24

  • Zoro # G5585081


product price: $68.89
/ea

Key Features

For Use With
Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG
Size
Wire Size 4 AWG
Features
Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors
Product Type
Die
Compatible with Brand
Greenlee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD6-24
Zoro #
G5585081
UPC #
783310101796
Country of Origin
Taiwan, Province of China

Dimensions

Size
Wire Size 4 AWG

Details

Item
Crimping Die, W Style
For Use With
Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG
Features
Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors
Product Type
Die
Compatible with Brand
Greenlee
Compatible Manufacturer Model Number
CJD3, CJD30, CJD3BG, ECCXL, EK628L

Description

Crimping Die, W Style, Product Type Die, Compatible Manufacturer Model Number CJD3, CJD30, CJD3BG, ECCXL, EK628L, Compatible with Brand Greenlee, Features Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.