Zoro Homepage

Crimping Jaw

  • Mfr # CJD3BG

  • Zoro # G5754716


product price: $648.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Greenlee LP6 Crimping Tool
Size
.840 Service Entrance Connectors 1/0-4/0 AWG, 5/8 in Service Entrance Connectors 10-1/0 AWG, All Aluminum Tension Splices 6 - 4/0 AWG, Aluminum "H" Taps 6 -4/0 AWG, Aluminum Color-Code Lugs and Splices 8 - 4/0 AWG, Aluminum Jumper Splices 4 AWG - 266.8 kcmil, Copper "H" Taps 10 - 2 AWG, Copper Tension Splices 6 - 2/0 AWG, One Piece ACSR Tension Splices 4 - 1/0 AWG, Stirrups 2 - 4/0 AWG, Two Piece ACSR Tension Splices 2 AWG - 477 kcmil
Standards
CSA; cULus Listed; IEC; MET Tested; VDE
Compatible Die Type
BG Die, D Die
Maximum Crimping Force
12,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJD3BG
Zoro #
G5754716
UPC #
783310845157
Country of Origin
Germany

Dimensions

Size
.840 Service Entrance Connectors 1/0-4/0 AWG, 5/8 in Service Entrance Connectors 10-1/0 AWG, All Aluminum Tension Splices 6 - 4/0 AWG, Aluminum "H" Taps 6 -4/0 AWG, Aluminum Color-Code Lugs and Splices 8 - 4/0 AWG, Aluminum Jumper Splices 4 AWG - 266.8 kcmil, Copper "H" Taps 10 - 2 AWG, Copper Tension Splices 6 - 2/0 AWG, One Piece ACSR Tension Splices 4 - 1/0 AWG, Stirrups 2 - 4/0 AWG, Two Piece ACSR Tension Splices 2 AWG - 477 kcmil
Tool Length
19 in

Details

Item
Crimping Jaw
For Use With
Mfr. No. Greenlee LP6 Crimping Tool
Standards
CSA; cULus Listed; IEC; MET Tested; VDE
Compatible Die Type
BG Die, D Die
Maximum Crimping Force
12,000 lb
Crimping Capacity
0.840, 1/0 to 4/0 AWG (Service Entrance Connectors), 10 to 1/0 AWG 5/8 in (Service Entrance Connectors), 10 to 2 AWG (Copper H Taps), 4 to 1/0 AWG (One Piece ACSR), 6 to 2/0 AWG (Copper Tension Splices), 6 to 4/0 AWG (All Aluminum Tension Splices), 6 to 4/0 AWG (Aluminum H Taps)
Features
1000V Insulation, 360 Degrees Rotating Head - for Improved Agility in Confined Work Spaces, Bluetooth Communication Connects with Greenlee I-Press App, Brush Guarded Head - Helps Avoid Accidental Contact with Conductors, Double -Tap Safety Feature Option -Prevents Unintentional Operation, Equipped with Intelli-Crimp Technology, Tri-Insulation Barrier - Provides Three (3) Layers of Protection (Patent Pending)
Product Type
Insulated Crimper
Compatible with Brand
Greenlee
Minimum Aluminum Lug Crimping Capacity
6 AWG
Minimum Copper Lug Crimping Capacity
6 AWG

Description

Crimping Jaw, Product Type Insulated Crimper, Compatible Die Type BG Die, D Die, Compatible with Brand Greenlee, Crimping Capacity 0.840, 1/0 to 4/0 AWG (Service Entrance Connectors), 10 to 1/0 AWG 5/8 in (Service Entrance Connectors), 10 to 2 AWG (Copper H Taps), 4 to 1/0 AWG (One Piece ACSR), 6 to 2/0 AWG (Copper Tension Splices), 6 to 4/0 AWG (All Aluminum Tension Splices), 6 to 4/0 AWG (Aluminum H Taps), Maximum Crimping Force 12,000 lb, Minimum Aluminum Lug Crimping Capacity 6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.