Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Tool, Li-Ion, 12 tons Force

  • Mfr # EK1240LX11

  • Zoro # G8042091


product price: $5,632.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(1) Battery, (1) 120V Charger
Crimping Force
12 ton
Tool Weight
15 lb
Rotating Angle (Deg.)
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK1240LX11
Zoro #
G8042091
UPC #
783310609834
Country of Origin
Germany

Dimensions

Overall Length
16.25 in
Overall Width
3.12 in
Overall Height
13.5 in
Maximum Compatible Wire/Cable Diameter
750 kcmil
Minimum Compatible Wire/Cable Diameter
8 AWG

Details

Item
Cordless Crimping Tool
Voltage
18 V
Includes
(1) Battery, (1) 120V Charger
Crimping Force
12 ton
Tool Weight
15 lb
Rotating Angle (Deg.)
350
Handle Type
Pistol Grip
Crimping Die Series
Greenlee Series KA12, KC12, KD12, U Style
Auto-Cycle
Yes
Series
Gator
Battery Type
Li-Ion
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Primary Application - Crimping
Electrical Wire and Cable Crimping
Capacity Copper Lug - Crimper
8 AWG to 750 kcmil
Battery Capacity
4 Ah
Capacity Aluminum Lug - Crimper
8 AWG to 750 kcmil
Head Style - Crimper
C-Head
Max. Crimping Force - Crimper
12 ton
Includes - Cordless Crimper
(1) Battery, (1) Battery Charger - 120V
Corded/Banded
Cordless
Features
Automatic Retraction Stop (ARS), Covered Head Models, Intelli-Crimp Technology Notifies Operator with A Visual and Audible Alert in Real Time If Crimp Force is Not Achieved, One Trigger Controls All Tool Functions
Standards
cULus Listed
Cordless Tool Kit Contents
Charger, (2) Batteries, Bare Tool
Grip Material
Rubber
Crimping Capacities
750 kcmil Copper and Aluminum
Number of Batteries Included
2
Compatible Die Type
U
Jaw Capacity
1.65 in
Tool Series
Gator
Minimum Aluminum Lug Crimping Capacity
8 AWG
Compatible Connector Type
Color-Coded Lugs and Splices
Head Rotation
350 Degrees
Crimp Head Type
Die
Includes Charger
Yes
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Includes Batteries
Yes
Compatible Wire/Cable Type
Splices
Minimum Copper Lug Crimping Capacity
8 AWG
Number of Dies Included
0
Battery Platform
Makita 18V LXT
Wireless Tool Tracking
No
Maximum Copper Lug Crimping Capacity
750 kcmil
Head Style
C-Head
Power Source
Cordless

Description

Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 12 ton, Compatible Die Type U, Head Style C-Head, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool, Battery Capacity 4 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.