Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Tool, Li-Ion, 15 tons Force

  • Mfr # EK1550FLX11

  • Zoro # G8042067


product price: $6,197.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
Die Adapter
Crimping Force
15 ton
Tool Weight
16.3 lb
Capacity Aluminum Lug - Crimper
6 AWG to 1250 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK1550FLX11
Zoro #
G8042067
UPC #
783310610588
Country of Origin
Germany

Dimensions

Overall Length
18.5 in
Overall Height
13.5 in
Overall Width
3.12 in
Minimum Compatible Wire/Cable Diameter
8 AWG
Maximum Compatible Wire/Cable Diameter
1,500 kcmil

Details

Item
Cordless Crimping Tool
Voltage
18 V
Includes
Die Adapter
Crimping Force
15 ton
Tool Weight
16.3 lb
Capacity Aluminum Lug - Crimper
6 AWG to 1250 kcmil
Auto-Cycle
Yes
Cordless Tool Battery Type
Li-Ion
Includes - Cordless Crimper
(1) Battery, (1) Battery Charger - 120V
Head Style - Crimper
Latching
Handle Type
Pistol Grip
Corded/Banded
Cordless
Series
Gator
Battery Capacity
4 Ah
Capacity Copper Lug - Crimper
8 AWG to 1500 kcmil
Rotating Angle (Deg.)
350
Primary Application - Crimping
Electrical Wire and Cable Crimping
Battery Type
Li-Ion
Max. Crimping Force - Crimper
15 ton
Corded/Cordless
Cordless
Crimping Die Series
P Style, U Style
Standards
cULus Listed
Features
Accepts Kearney Ph4/P14 Dies without Adapter, Automatic Retraction Stop (ARS), Covered Head Models, Intelli-Crimp Technology Notifies Operator with A Visual and Audible Alert in Real Time If Crimp Force is Not Achieved, One Trigger Controls All Tool Functions
Includes Dies
Yes
Power Source
Cordless
Includes Batteries
Yes
Minimum Copper Lug Crimping Capacity
8 AWG
Cordless Tool Kit Contents
Charger, (2) Batteries, Bare Tool
Head Rotation
350 Degrees
Maximum Copper Lug Crimping Capacity
1,500 kcmil
Minimum Aluminum Lug Crimping Capacity
6 AWG
Tool Series
Gator
Includes Charger
Yes
Grip Material
Rubber
Wireless Tool Tracking
No
Crimp Head Type
Die
Compatible Connector Type
Aluminum Color-Coded Lugs, Copper Color-Coded Lugs, Splices
Compatible Die Type
P, U
Number of Dies Included
0
Crimping Capacities
1250 kcmil Aluminum, 1500 kcmil Copper
Battery Platform
Makita 18V LXT
Head Style
Latching
Maximum Aluminum Lug Crimping Capacity
1,250 kcmil
Number of Batteries Included
2

Description

Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 1,500 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 1,250 kcmil, Minimum Aluminum Lug Crimping Capacity 6 AWG, Crimping Force 15 ton, Compatible Die Type P, U, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool, Battery Capacity 4 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.