Zoro Homepage

Crimping Tool, Li-Ion, 8 tons Force

  • Mfr # EK6FTLX11

  • Zoro # G8042207


product price: $6,470.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(1) Battery, (1) 120V Charger
Crimping Force
6 ton
Tool Weight
11 lb
Rotating Angle (Deg.)
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK6FTLX11
Zoro #
G8042207
UPC #
783310611196
Country of Origin
Germany

Dimensions

Overall Length
14.87 in
Maximum Compatible Wire/Cable Diameter
750 kcmil
Minimum Compatible Wire/Cable Diameter
6 AWG

Details

Item
Cordless Crimping Tool
Voltage
18 V
Includes
(1) Battery, (1) 120V Charger
Crimping Force
6 ton
Tool Weight
11 lb
Rotating Angle (Deg.)
350
Max. Crimping Force - Crimper
8 ton
Battery Capacity
4 Ah
Primary Application - Crimping
Electrical Wire and Cable Crimping
Handle Type
Pistol Grip
Crimping Die Series
Dies Not Required
Series
Gator
Capacity Aluminum Lug - Crimper
6 AWG to 400 kcmil
Cordless Tool Battery Type
Li-Ion
Battery Type
Li-Ion
Corded/Cordless
Cordless
Head Style - Crimper
Latching
Includes - Cordless Crimper
(1) Battery, (1) Battery Charger - 120V
Corded/Banded
Cordless
Auto-Cycle
Yes
Capacity Copper Lug - Crimper
6 AWG to 500 kcmil
Features
Automatic Retraction Stop (ARS), Flip-Top Style Uses A Pull Pin to Open Head for Removal from the Connector, Forward Handle Position Improves Tool Balance, Intelligent Crimping System Technology, LED Work Light Illuminates Dark Work Areas, One Trigger Controls All Tool Functions, Smart Chargers Control, Tools Automatically Retract, Two-Stage Hydraulic System
Standards
cULus Listed
Power Source
Cordless
Includes Batteries
Yes
Minimum Copper Lug Crimping Capacity
6 AWG
Included Charger Part Number
52178
Grip Style
Tacky
Includes Charger
Yes
Compatible Connector Type
Aluminum Lug, Copper Lug
Head Style
Latching
Head Rotation
350 Degrees
Number of Dies Included
0
Number of Batteries Included
2
Compatible Wire/Cable Type
Aluminum Cable, Copper Cable
Charger Model Number
52178
Minimum Aluminum Lug Crimping Capacity
6 AWG
Maximum Copper Lug Crimping Capacity
750 kcmil
Crimp Head Type
Dieless
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Included Battery Part Number
05167
Battery Model Number
05167
Cordless Tool Kit Contents
Charger, (2) Batteries, Bare Tool
Tool Series
Gator
Battery Platform
Makita 18V LXT
Wireless Tool Tracking
No
Includes Dies
Dies Not Required
Grip Material
Rubber
Crimping Capacities
750 kcmil Copper and Aluminum

Description

Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 6 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 6 AWG, Crimping Force 6 ton, Compatible Die Type Not Applicable, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool, Battery Capacity 4 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.