Zoro Homepage

Cutter Kit, Hole-Carbide

  • Mfr # 660

  • Zoro # G0605775


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
1/8 in
Number of Pieces
6
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660
Zoro #
G0605775
UPC #
783310057666
Country of Origin
China

Dimensions

Max. Cutting Depth
1/8 in
Thread Size
1/2"
Pilot Drill Size
1/4 in dia x 2 1/2 in L
Saw Sizes Included
7/8", 1-1/8", 1-3/8", 2"
Saw Size Range
7/8 in to 2 in
Hole Cutter Sizes (Hole Cutters)
7/8 in, 1 1/8 in, 1 3/8 in, 2 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1/8 in
Hole Cutter Size - Minimum
7/8 in
Hole Cutter Sizes
7/8 in, 1 1/8 in, 1 3/8 in, 2 in
Pilot Drill Length
2 1/2 in
Hole Cutter Size - Maximum
2 in

Details

Tooth Material
Carbide Tipped
Number of Pieces
6
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
1-1/8 in Cutter Head, 1-3/4 in Cutter Head, 1-3/8 in Cutter Head, 2 in Cutter Head, 7/8 in Cutter Head, Arbor, Case, Ejector Spring, Hex Key, Set Screw
Item
Hole Cutter Kit
Replacement Pilot Drill No.
Mfr. No. 645-011
Number of Teeth
4, 6
Application
Metal Cutting
Replacement Arbor No.
Mfr. No. 645-001
Primary Material Application
Metal
Number of Teeth (Hole Cutters Only)
4/4/6/6
Number of Hole Cutters
4
Materials Cut
Stainless Steel
For Workpiece Material
Stainless Steel

Description

Hole Cutter Kits, Hole Cutter Kit, Primary Saw Application Metal, Max. Cutting Depth 1/8 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 4, 6, Thread Size 1/2 In., Replacement Arbor No. Mfr. No. 645-001, Pilot Drill Size 1/4 in dia x 2 1/2 in L, Replacement Pilot Drill No. Mfr. No. 645-011, Application Metal Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.