Zoro Homepage

Die Kit, Aluminum

  • Mfr # KD06AL

  • Zoro # G0647440


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Includes
KA22-1, KA22-1/0, KA22-2, KA22-2/0, KA22-250, KA22-3/0, KA22-300, KA22-350, KA22-4, KA22-4/0, KA22-6, KA22-8
Maximum Crimping Force
6 ton
Compatible Connector Type
Aluminum
Compatible with Manufacturer Model No.
ECCXL, EK622L, EK628L
Crimping Capacity
8 AWG to 340 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD06AL
Zoro #
G0647440
UPC #
783310016311
Country of Origin
Germany

Dimensions

Number of Crimping Sizes
12

Details

Item
Crimping Die Set
Includes
KA22-1, KA22-1/0, KA22-2, KA22-2/0, KA22-250, KA22-3/0, KA22-300, KA22-350, KA22-4, KA22-4/0, KA22-6, KA22-8
Maximum Crimping Force
6 ton
Compatible Connector Type
Aluminum
Compatible with Manufacturer Model No.
ECCXL, EK622L, EK628L
Crimping Capacity
8 AWG to 340 kcmil
Compatible with Manufacturer Model Number
ECCXL, EK622L, EK628L
Compatible with Mfr. Model No.
ECCXL, EK622L, EK628L
Compatible Manufacturer Model Number
ECCXL, EK622L, EK628L
For Use with Mfr Model Number
ECCXL, EK622L, EK628L
Compatible Manufacturer Part Number
ECCXL, EK622L, EK628L
For Use With Mfr. Model Number
ECCXL, EK622L, EK628L
Compatible Pump Manufacturer Part Number
ECCXL, EK622L, EK628L
Compatible Mfr. Model Number
ECCXL, EK622L, EK628L

Description

Crimping Die Set, Compatible Connector Type Aluminum, Number of Crimping Sizes 12, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number ECCXL, EK622L, EK628L, Crimping Capacity 8 AWG to 340 kcmil, Includes KA22-1, KA22-1/0, KA22-2, KA22-2/0, KA22-250, KA22-3/0, KA22-300, KA22-350, KA22-4, KA22-4/0, KA22-6, KA22-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.