Zoro Homepage

Die RD 3.500 1027 Conduit 741

  • Mfr # 2981AV

  • Zoro # G3712978


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
4"
Size
3-1/2"
For Use With
Professional Knockout Tools
Slug
Falls Free
Use With
Professional Knockout Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2981AV
Zoro #
G3712978
UPC #
783310046523
Country of Origin
United States

Dimensions

Hole Size (In.)
4"
Size
3-1/2"
Conduit and Pipe Size (In.)
3-1/2

Details

Item
Conduit Size Die
For Use With
Professional Knockout Tools
Slug
Falls Free
Use With
Professional Knockout Tools
Material
Mild steel
Max. Capacity Mild Steel (Ga.)
10

Description

Knockout Punch, Hole Size (In.) 4, Conduit and Pipe Size (In.) 3-1/2, Max. Capacity Mild Steel (Ga.) 10, Slug Falls Free, Use With Professional Knockout Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.