
Die RD 4.00 115, 4 Conduit 742
Mfr # 2983AV
Zoro # G3712917
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Hole Size (In.)
4-1/2 in
Size
4"
For Use With
Professional Knockout Tools
Slug
Falls Free
Use With
Professional Knockout Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2983AV
Zoro #
G3712917
UPC #
783310046547
Country of Origin
United States
Dimensions
Hole Size (In.)
4-1/2 in
Size
4"
Conduit and Pipe Size (In.)
4
Details
Item
Conduit Round Die
For Use With
Professional Knockout Tools
Slug
Falls Free
Use With
Professional Knockout Tools
Material
Mild steel
Max. Capacity Mild Steel (Ga.)
10
Description
Knockout Punch, Hole Size (In.) 4-1/2 in, Conduit and Pipe Size (In.) 4, Max. Capacity Mild Steel (Ga.) 10, Slug Falls Free, Use With Professional Knockout Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.