Zoro Homepage

Die Set, Crimping

  • Mfr # K22S1GL

  • Zoro # G1245833


product price: $1,537.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
Greenlee Series KC
For Use With - Crimping Tool
Mfr. No. ECCX11
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K22S1GL
Zoro #
G1245833
UPC #
783310030782
Country of Origin
Germany

Dimensions

Number of Crimping Sizes
15

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die Set
Crimping Die Series
Greenlee Series KC
For Use With - Crimping Tool
Mfr. No. ECCX11
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
Max. Crimping Force - Crimper
6 ton
Cable Type
Copper
Includes
KC22-1, KC22-1/0, KC22-2, KC22-2/0, KC22-250, KC22-3/0, KC22-300, KC22-350, KC22-4, KC22-4/0, KC22-400, KC22-500, KC22-6, KC22-600, KC22-8
Number of Dies in Set
15
For Use With
Mfr. No. ECCX11
Crimping Capacity
8 AWG to 600 kcmil Copper Connectors
Application
Electrical Wire and Cable Crimping
Number of Pieces
15
Connector Color Code
Black, Blue, Brown, Gray, Green, Orange, Pink, Purple, Red, White, Yellow
Compatible Cable Type
Copper
Maximum Crimping Force
6 ton
Compatible Connector Type
Copper
Compatible with Series
Greenlee Series KC
Compatible with Manufacturer Model Number
ECCXL, EK622L, EK628L
Crimping Die Style
Upper and Lower
Compatible Manufacturer Part Number
ECCXL, EK622L, EK628L
Compatible Manufacturer Model Number
ECCXL, EK622L, EK628L
For Use With Mfr. Model Number
ECCXL, EK622L, EK628L
Compatible with Manufacturer Model No.
ECCXL, EK622L, EK628L
Compatible with Mfr. Model No.
ECCXL, EK622L, EK628L
For Use with Mfr Model Number
ECCXL, EK622L, EK628L
Compatible Pump Manufacturer Part Number
ECCXL, EK622L, EK628L
Compatible Mfr. Model Number
ECCXL, EK622L, EK628L

Description

Upper and Lower Crimping Die Set, Compatible Connector Type Copper, Compatible Cable Type Copper, Number of Crimping Sizes 15, Connector Color Code Black, Blue, Brown, Gray, Green, Orange, Pink, Purple, Red, White, Yellow, Number of Pieces 15, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number ECCXL, EK622L, EK628L, Compatible with Series Greenlee Series KC, Application Electrical Wire and Cable Crimping, Crimping Capacity 8 AWG to 600 kcmil Copper Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.