
Digital Light Meter
Mfr # 93-172
Zoro # G3712908
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Includes
9V Battery, Carrying Case
Lighting Types
Incandescent, Flourescent, Metal Halide, High Pressure Sodium, Halogen Lamps
Auto Power Off
No
Battery Type
9V Alkaline
Display
Digital
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93-172
Zoro #
G3712908
UPC #
783310060604
Country of Origin
Taiwan, Province of China
Details
Item
Light Meter
Includes
9V Battery, Carrying Case
Lighting Types
Incandescent, Flourescent, Metal Halide, High Pressure Sodium, Halogen Lamps
Auto Power Off
No
Battery Type
9V Alkaline
Display
Digital
Description
Light Meter, Auto Power Off No, Includes 9V Battery, Carrying Case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.