Zoro Homepage

Double Strut Dies, 3/4" H, 3 1/4" L

  • Mfr # 158DSTRT

  • Zoro # G4321329


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
3 5/16 in, 4 5/8 in, 6 11/16 in
Cutting Capacity (In.)
1 5/8 in
Cutting Width (In.)
3 1/4 in
Material
Steel
Includes
(2) Back to Back Dies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158DSTRT
Zoro #
G4321329
UPC #
783310082262
Country of Origin
United States

Dimensions

Size (In.)
3 5/16 in, 4 5/8 in, 6 11/16 in
Cutting Width (In.)
3 1/4 in
Cutting Width
3 1/4 in
Overall Height
3/4 in
Die Size
3 5/16 in, 4 5/8 in, 6 11/16 in
For Strut Width
3 1/4 in
Overall Width
1 5/8 in
Overall Length
3 1/4 in
For Strut Height
1 5/8 in

Details

Item
Double Strut Dies
Cutting Capacity (In.)
1 5/8 in
Material
Steel
Includes
(2) Back to Back Dies
Function
Burr-Free, Precise Cuts With Greenlee Shear 30T
Max. Force (Tons)
26
Compatible Tool Series
Shear 30T
Cutting Capacity
1 5/8 in
For Use With
Greenlee Shear 30T
Compatible Tool Brand
Greenlee
For Strut Type
Back to Back
Die Shape
Shearing Die
Maximum Force
26 Tonf

Description

Double Strut Dies, Compatible Tool Brand Greenlee, Compatible Tool Series Shear 30T, Die Shape Shearing Die, For Strut Height 1 5/8 in, For Strut Type Back to Back, For Strut Width 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.