
Draw Stud 3/4 Pop
Mfr # 20963
Zoro # G0478619
product price: $53.15
/eaKey Features
Size
3/8 in L x 3/4 in W x 4-13/16 in H
For Use With
Hydraulic Drivers
Material
Steel
Number of Pieces
1
Series
Knockout Draw Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20963
Zoro #
G0478619
UPC #
783310209638
Country of Origin
United States
Dimensions
Size
3/8 in L x 3/4 in W x 4-13/16 in H
Draw Stud Length
4 3/4 in
Draw Stud Diameter
3/8 in
Details
Item
Draw Stud
For Use With
Hydraulic Drivers
Material
Steel
Number of Pieces
1
Series
Knockout Draw Stud
For Use With Tool Type
Greenlee Battery-Hydraulic, Greenlee Manual-Hydraulic 746 or 746A Ram, Legacy 1/2 in Conduit Size Slug-Buster or Standard Round Knockouts
Maximum Sheet Metal Capacity-Steel
10 ga
Includes Draw Stud
Yes
Finish
Steel
Knockout Punch Component Included
Draw Stud
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Punch Shape
Round
Description
Knockout Draw Stud, For Use With Tool Type Greenlee Battery-Hydraulic, Greenlee Manual-Hydraulic 746 or 746A Ram, Legacy 1/2 in Conduit Size Slug-Buster or Standard Round Knockouts, Knockout Punch Component Included Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Punch Shape Round, Number of Pieces 1, Includes Draw Stud Yes, Draw Stud Diameter 3/8 in, Draw Stud Length 4 3/4 in, Finish Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.