Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draw Stud, 3/4 x 4.77 in, 10 ga

  • Mfr # 7212SP11

  • Zoro # G5024564


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Size
3/4" x 4.77"
For Use With
Manual-Hydraulic and Battery-Hydraulic Knockout Drivers
Type
Speed Punch Standard Round
Material
Mild steel
Max. Capacity Mild Steel (Ga.)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7212SP11
Zoro #
G5024564
UPC #
783310100027
Country of Origin
United States

Dimensions

Size
3/4" x 4.77"
Conduit and Pipe Size (In.)
3/4 x 4.77
Draw Stud Diameter
3/4 in
Draw Stud Length
4 3/4 in

Details

Item
Knockout Draw Stud
For Use With
Manual-Hydraulic and Battery-Hydraulic Knockout Drivers
Type
Speed Punch Standard Round
Material
Mild steel
Max. Capacity Mild Steel (Ga.)
10
Features
Up to 3 Times Faster Setup and Disassembly
Number of Pins
0
Use With
Mfg. No. LS50L11SP and 7906SBSP Punch Driver Kits
Includes
Punch, Die, Draw Stud, Speed Lock
Function
For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
Number of Pieces
1
Knockout Punch Component Included
Draw Stud
Includes Draw Stud
Yes
Punch Shape
Round
Maximum Sheet Metal Capacity-Steel
10 ga
Series
Knockout Draw Stud
For Use With Tool Type
3/4 in to 2 in Conduit Size SpeedPunch Knockouts, Greenlee QuickDraw Manual-Hydraulic
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic

Description

The Greenlee Draw Stud is the right tool for punching holes in mild steel, aluminum, fiberglass or plastic. The speed punch standard round is designed to save you time and effort by allowing you to make quick work of repetitive jobs. It can be used with the LS50L11SP and 7906SBSP Punch Driver Kits. This draw stud has a 3/4" x 4.77" conduit and pipe size. Made of high quality steel, this draw stud can accommodate up to 10 ga of mild steel. If you need to punch holes in mild steel, aluminum, fiberglass or plastic, this Greenlee Draw Stud will come in handy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.