
Drill and Tap Bit, HSS, 10-32
Mfr # LDTAP10-32
Zoro # G7491057
product price: $17.79
/eaKey Features
Finish
Bright (Uncoated)
Material
High Speed Steel
Impact Rated
No
Tap Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDTAP10-32
Zoro #
G7491057
UPC #
783310009078
Country of Origin
China
Dimensions
Thread Size
#10-32
Flute Length
1/2 in
Thread Length
1/2 in
Overall Length
3/4 in
Details
Finish
Bright (Uncoated)
Item
Combination Drill and Tap
Material
High Speed Steel
Impact Rated
No
Tap Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Material - Machining
High Speed Steel
Thread Standard
UNC
Finish - Machining
Bright (Uncoated)
Tap Finish
Bright (Uncoated)
Description
Drill/Tap/Countersink, Thread Size #10-32, UNF, High Speed Steel, Bright (Uncoated), Thread Length 1/2 in, Flute Length 1/2 in, Overall Length 3 in, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.